

€6.60/ pieceexcl. VAT
€7.99incl. VAT
Estimated delivery date - 15/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.60 | - |
10+ | €5.94 | 10.00% |
25+ | €5.28 | 20.00% |
50+ | €4.62 | 30.00% |
100+ | €3.96 | 40.00% |
250+ | €3.30 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 160 mm |
Cross section | 3.5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |