

€0.74/ pieceexcl. VAT
€0.90incl. VAT
333 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.74 | - |
25+ | €0.66 | 10.00% |
50+ | €0.59 | 20.00% |
100+ | €0.51 | 30.00% |
250+ | €0.44 | 40.00% |
500+ | €0.37 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 15.4 mm |
Cross section | 2.1 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |