

€6.91/ pieceexcl. VAT
€8.36incl. VAT
2257 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.91 | - |
25+ | €6.21 | 10.00% |
50+ | €5.52 | 20.00% |
100+ | €4.83 | 30.00% |
250+ | €4.14 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 149.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-1493-57 |
Size according to JIS | JIS- G-150 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 06/11/2026