ERIKS

ERIKS O-ring NBR 90 47702 132x8

  • ERIKS:13536690
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€10.59/ pieceexcl. VAT

€12.81incl. VAT

Estimated delivery date - 15/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€10.59

-

25+

€9.53

10.00%

50+

€8.47

20.00%

100+

€7.41

30.00%

250+

€6.35

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
132 mm
Cross section
8 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C