

€5.44/ pieceexcl. VAT
€6.58incl. VAT
2522 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.44 | - |
25+ | €4.89 | 10.00% |
50+ | €4.35 | 20.00% |
100+ | €3.80 | 30.00% |
250+ | €3.26 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 130 mm |
Cross section | 5 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026