

€6.05/ pieceexcl. VAT
€7.32incl. VAT
52 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.05 | - |
25+ | €5.45 | 10.00% |
50+ | €4.84 | 20.00% |
100+ | €4.24 | 30.00% |
250+ | €3.63 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 126 mm |
Cross section | 4.5 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026