

€4.26/ pieceexcl. VAT
€5.15incl. VAT
170 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.26 | - |
25+ | €3.83 | 10.00% |
50+ | €3.41 | 20.00% |
100+ | €2.98 | 30.00% |
250+ | €2.56 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 114 mm |
Cross section | 4 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026