

€3.51/ pieceexcl. VAT
€4.25incl. VAT
18 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.51 | - |
25+ | €3.15 | 10.00% |
50+ | €2.80 | 20.00% |
100+ | €2.45 | 30.00% |
250+ | €2.10 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 110 mm |
Cross section | 2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |