ERIKS

ERIKS O-ring NBR 90 47702 102x3

  • ERIKS:11150813
Image 1
This black NBR O-ring from ERIKS is suitable for use as a seal in high-pressure applications involving hydraulic oils and lubricating oils. This material is widely used in hydraulic systems.

Save to list

€3.44/ pieceexcl. VAT

€4.16incl. VAT

1564 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.44

-

25+

€3.09

10.00%

50+

€2.75

20.00%

100+

€2.40

30.00%

250+

€2.06

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
102 mm
Cross section
3 mm
Standard packaging size
25
Product
O-ring
Material
NBR
Colour
Black
Hardness
90
Compound
47702
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

111 In stock - Estimated delivery date 06/11/2026