

€6.28/ pieceexcl. VAT
€7.60incl. VAT
9 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.28 | - |
25+ | €5.65 | 10.00% |
50+ | €5.02 | 20.00% |
100+ | €4.39 | 30.00% |
250+ | €3.77 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 100 mm |
Cross section | 5.33 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026