

€0.70/ pieceexcl. VAT
€0.85incl. VAT
2287 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.70 | - |
25+ | €0.63 | 10.00% |
50+ | €0.56 | 20.00% |
100+ | €0.49 | 30.00% |
250+ | €0.42 | 40.00% |
500+ | €0.35 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 12 mm |
Cross section | 1.5 mm |
Size according to JIS | JIS- S-12.5 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |