ERIKS

ERIKS O-ring NBR 70 366470 BS4518-0895-30 89.5x3mm

  • ERIKS:12681922
Image 1
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list

€3.93/ pieceexcl. VAT

€4.76incl. VAT

2560 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.93

-

25+

€3.53

10.00%

50+

€3.14

20.00%

100+

€2.75

30.00%

250+

€2.36

40.00%

500+

€1.96

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
89.5 mm
Cross section
3 mm
Size according to BS4518
BS4518-0895-30
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026