ERIKS

ERIKS O-ring NBR 70 366470 BS4518-0795-30 79.5x3mm

  • ERIKS:12682821
Image 1
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list

€3.41/ pieceexcl. VAT

€4.13incl. VAT

942 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.41

-

25+

€3.06

10.00%

50+

€2.72

20.00%

100+

€2.38

30.00%

250+

€2.04

40.00%

500+

€1.70

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
79.5 mm
Cross section
3 mm
Size according to BS4518
BS4518-0795-30
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026