

€4.46/ pieceexcl. VAT
€5.40incl. VAT
324 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.46 | - |
25+ | €4.01 | 10.00% |
50+ | €3.57 | 20.00% |
100+ | €3.12 | 30.00% |
250+ | €2.68 | 40.00% |
500+ | €2.23 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 69.5 mm |
Cross section | 2.4 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |