

€2.26/ pieceexcl. VAT
€2.73incl. VAT
2688 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.26 | - |
25+ | €2.03 | 10.00% |
50+ | €1.80 | 20.00% |
100+ | €1.58 | 30.00% |
250+ | €1.35 | 40.00% |
500+ | €1.13 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 54.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0545-30 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |