

€1.06/ pieceexcl. VAT
€1.28incl. VAT
597 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.06 | - |
25+ | €0.95 | 10.00% |
50+ | €0.85 | 20.00% |
100+ | €0.74 | 30.00% |
250+ | €0.64 | 40.00% |
500+ | €0.53 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 25.1 mm |
Cross section | 1.6 mm |
Size according to BS4518 | BS4518-0251-16 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |