

€26.14/ pieceexcl. VAT
€31.63incl. VAT
Sold per: 114Min. order: 114
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.34 | - |
10+ | €33.61 | 10.00% |
25+ | €29.87 | 20.00% |
50+ | €28.01 | 25.00% |
100+ | €26.14 | 30.00% |
250+ | €24.27 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 393.07 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 460 |
Size according to French R | NF-R88 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |
€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026