

€19.37/ pieceexcl. VAT
€23.44incl. VAT
Sold per: 169Min. order: 169
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.67 | - |
10+ | €24.90 | 10.00% |
25+ | €22.14 | 20.00% |
50+ | €20.75 | 25.00% |
100+ | €19.37 | 30.00% |
250+ | €17.99 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 329.57 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 455 |
Size according to French R | NF-R83 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026