

€5.72/ pieceexcl. VAT
€6.92incl. VAT
Sold per: 332Min. order: 332
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.43 | - |
10+ | €10.29 | 10.00% |
25+ | €9.14 | 20.00% |
50+ | €8.00 | 30.00% |
100+ | €6.86 | 40.00% |
250+ | €5.72 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 189.87 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 443 |
Size according to French R | NF-R71 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026