

€5.51/ pieceexcl. VAT
€6.67incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.51 | - |
25+ | €4.95 | 10.00% |
50+ | €4.40 | 20.00% |
100+ | €3.85 | 30.00% |
250+ | €3.30 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 113.67 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 425 |
Size according to French R | NF-R53 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026