ERIKS

ERIKS O-ring NBR 70 366470 AS568-BS1806-ISO3601-245 110.72x3.53mm

  • ERIKS:11918456
Image 1
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list

€4.27/ pieceexcl. VAT

€5.17incl. VAT

613 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.27

-

25+

€3.84

10.00%

50+

€3.42

20.00%

100+

€2.99

30.00%

250+

€2.56

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
110.72 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
245
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C
Spare parts & accessories

€5.35/ pieceexcl. VAT

€6.47incl. VAT

Estimated delivery date - 10/12/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 13/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 13/11/2026