ERIKS

ERIKS O-ring NBR 70 366470 AS568-BS1806-ISO3601-173 215.57x2.62mm

  • ERIKS:12192706
Image 1
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list

€6.79/ pieceexcl. VAT

€8.22incl. VAT

Sold per: 752Min. order: 752

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.45

-

10+

€9.40

10.00%

25+

€8.36

20.00%

50+

€7.84

25.00%

100+

€7.32

30.00%

250+

€6.79

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
215.57 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
173
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 12/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 12/11/2026