ERIKS

ERIKS O-ring NBR 70 366470 AS568-BS1806-ISO3601-169 190.17x2.62mm

  • ERIKS:12192702
Image 1
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list

€9.00/ pieceexcl. VAT

€10.89incl. VAT

915 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.99

-

10+

€8.10

10.00%

25+

€7.20

20.00%

50+

€6.30

30.00%

100+

€5.40

40.00%

250+

€4.50

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
190.17 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
169
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C
Spare parts & accessories

€5.90/ pieceexcl. VAT

€7.14incl. VAT

Estimated delivery date - 31/03/2027
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 10/11/2026