

€2.87/ pieceexcl. VAT
€3.47incl. VAT
Sold per: 1571Min. order: 1571
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.79 | - |
25+ | €4.31 | 10.00% |
50+ | €3.83 | 20.00% |
100+ | €3.35 | 30.00% |
250+ | €2.87 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 126.67 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 159 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 10/11/2026