

€2.69/ pieceexcl. VAT
€3.26incl. VAT
Sold per: 1582Min. order: 1582
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.49 | - |
25+ | €4.04 | 10.00% |
50+ | €3.59 | 20.00% |
100+ | €3.14 | 30.00% |
250+ | €2.69 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 126.72 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 049 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026