

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 31.47 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 026 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |
€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 10/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026