Products
Brands
About Eriks
Customer service
BE - English
Home
O-ring NBR 70 366470 88x6mm
ERIKS O-ring NBR 70 366470 88x6mm
ERIKS:
11478451
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
9 In stock - Estimated delivery date 06/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Technical information
Documents
Brand
ERIKS
Internal diameter
88 mm
Cross section
6 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C
See all variants
Log in