ERIKS

ERIKS O-ring NBR 70 366470 80x2mm

  • ERIKS:12397306
Image 1
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list

€3.18/ pieceexcl. VAT

€3.85incl. VAT

117 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.18

-

25+

€2.86

10.00%

50+

€2.54

20.00%

100+

€2.22

30.00%

250+

€1.91

40.00%

500+

€1.59

50.00%

1000+

€1.27

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
80 mm
Cross section
2 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C