ERIKS

ERIKS O-ring NBR 70 366470 43x3mm

  • ERIKS:12487570
Image 1
ERIKS’ NBR is a specialty grade nitrile compound developed for food contact. The compound has a medium percentage of acrylonitrile, a good compression set as well as FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity.
Save to list
Not available in webshop
2225 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
43 mm
Cross section
3 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C