

€11.28/ pieceexcl. VAT
€13.65incl. VAT
1454 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.28 | - |
25+ | €10.15 | 10.00% |
50+ | €9.02 | 20.00% |
100+ | €7.90 | 30.00% |
250+ | €6.77 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 119.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-1195-30 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |