

€4.98/ pieceexcl. VAT
€6.02incl. VAT
Sold per: 5Min. order: 5
654 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.97 | - |
25+ | €4.48 | 10.00% |
50+ | €3.98 | 20.00% |
100+ | €3.48 | 30.00% |
250+ | €2.99 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 108 mm |
Cross section | 3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |