

€27.64/ pieceexcl. VAT
€33.44incl. VAT
231 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.64 | - |
10+ | €24.88 | 10.00% |
25+ | €22.11 | 20.00% |
50+ | €20.73 | 25.00% |
100+ | €19.35 | 30.00% |
250+ | €17.97 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 456.06 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 465 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026