

€20.17/ pieceexcl. VAT
€24.41incl. VAT
928 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.17 | - |
10+ | €18.15 | 10.00% |
25+ | €16.14 | 20.00% |
50+ | €15.13 | 25.00% |
100+ | €14.12 | 30.00% |
250+ | €13.11 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 380.37 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 459 |
Size according to French R | NF-R87 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026