

€16.85/ pieceexcl. VAT
€20.39incl. VAT
584 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.85 | - |
10+ | €15.17 | 10.00% |
25+ | €13.48 | 20.00% |
50+ | €12.64 | 25.00% |
100+ | €11.80 | 30.00% |
250+ | €10.95 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 342.27 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 456 |
Size according to French R | NF-R84 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€117.50/ pieceexcl. VAT
€142.18incl. VAT
7 In stock - Estimated delivery date 10/11/2026