ERIKS

ERIKS O-ring NBR 70 36624 ISO3601-450 266,07x6,99

  • ERIKS:10027194
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€11.10/ pieceexcl. VAT

€13.43incl. VAT

1572 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.10

-

10+

€9.99

10.00%

25+

€8.88

20.00%

50+

€8.32

25.00%

100+

€7.77

30.00%

250+

€7.22

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
266.07 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
450
Size according to French R
NF-R78
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories

€25.08/ pieceexcl. VAT

€30.35incl. VAT

Estimated delivery date - 03/12/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026