

€8.67/ pieceexcl. VAT
€10.49incl. VAT
2881 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.67 | - |
10+ | €7.80 | 10.00% |
25+ | €6.94 | 20.00% |
50+ | €6.50 | 25.00% |
100+ | €6.07 | 30.00% |
250+ | €5.64 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 227.97 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 447 |
Size according to French R | NF-R75 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026