

€6.54/ pieceexcl. VAT
€7.91incl. VAT
180 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.54 | - |
10+ | €5.88 | 10.00% |
25+ | €5.23 | 20.00% |
50+ | €4.57 | 30.00% |
100+ | €3.92 | 40.00% |
250+ | €3.27 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 189.87 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 443 |
Size according to French R | NF-R71 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026