

€3.27/ pieceexcl. VAT
€3.96incl. VAT
334 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.27 | - |
25+ | €2.94 | 10.00% |
50+ | €2.62 | 20.00% |
100+ | €2.29 | 30.00% |
250+ | €1.96 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 116.84 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 426 |
Size according to French R | NF-R54 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026