

€3.15/ pieceexcl. VAT
€3.81incl. VAT
1217 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.15 | - |
25+ | €2.84 | 10.00% |
50+ | €2.52 | 20.00% |
100+ | €2.21 | 30.00% |
250+ | €1.89 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 113.67 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 425 |
Size according to French R | NF-R53 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026