

€22.65/ pieceexcl. VAT
€27.41incl. VAT
693 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.65 | - |
10+ | €20.39 | 10.00% |
25+ | €18.12 | 20.00% |
50+ | €16.99 | 25.00% |
100+ | €15.86 | 30.00% |
250+ | €14.72 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 430.66 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 386 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€117.50/ pieceexcl. VAT
€142.18incl. VAT
7 In stock - Estimated delivery date 10/11/2026