ERIKS

ERIKS O-ring NBR 70 36624 ISO3601-382 329,57x5,33

  • ERIKS:10027545
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€14.33/ pieceexcl. VAT

€17.34incl. VAT

453 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.33

-

10+

€12.90

10.00%

25+

€11.46

20.00%

50+

€10.75

25.00%

100+

€10.03

30.00%

250+

€9.31

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
329.57 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
382
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€117.50/ pieceexcl. VAT

€142.18incl. VAT

7 In stock - Estimated delivery date 10/11/2026

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 03/12/2026