

€3.07/ pieceexcl. VAT
€3.71incl. VAT
524 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.07 | - |
25+ | €2.76 | 10.00% |
50+ | €2.45 | 20.00% |
100+ | €2.15 | 30.00% |
250+ | €1.84 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 120.02 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 351 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026