

€2.45/ pieceexcl. VAT
€2.96incl. VAT
2448 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.44 | - |
25+ | €2.20 | 10.00% |
50+ | €1.96 | 20.00% |
100+ | €1.71 | 30.00% |
250+ | €1.47 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 100.97 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 345 |
Size according to French R | NF-R48 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026