

€14.42/ pieceexcl. VAT
€17.45incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.42 | - |
10+ | €12.98 | 10.00% |
25+ | €11.54 | 20.00% |
50+ | €10.82 | 25.00% |
100+ | €10.09 | 30.00% |
250+ | €9.37 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 355.19 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 280 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€117.50/ pieceexcl. VAT
€142.18incl. VAT
7 In stock - Estimated delivery date 10/11/2026