

€10.37/ pieceexcl. VAT
€12.55incl. VAT
719 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.37 | - |
10+ | €9.33 | 10.00% |
25+ | €8.30 | 20.00% |
50+ | €7.78 | 25.00% |
100+ | €7.26 | 30.00% |
250+ | €6.74 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 291.69 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 277 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026