

€8.25/ pieceexcl. VAT
€9.98incl. VAT
3232 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.25 | - |
10+ | €7.43 | 10.00% |
25+ | €6.60 | 20.00% |
50+ | €6.19 | 25.00% |
100+ | €5.78 | 30.00% |
250+ | €5.36 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 253.59 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 274 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026