ERIKS

ERIKS O-ring NBR 70 36624 ISO3601-270 228,19x3,53

  • ERIKS:10027390
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€6.98/ pieceexcl. VAT

€8.45incl. VAT

896 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.98

-

10+

€6.28

10.00%

25+

€5.58

20.00%

50+

€5.23

25.00%

100+

€4.88

30.00%

250+

€4.53

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
228.19 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
270
Standard packaging size
10
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026