

€3.78/ pieceexcl. VAT
€4.57incl. VAT
5645 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.78 | - |
10+ | €3.40 | 10.00% |
25+ | €3.02 | 20.00% |
50+ | €2.65 | 30.00% |
100+ | €2.27 | 40.00% |
250+ | €1.89 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 151.99 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 258 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026