ERIKS

ERIKS O-ring NBR 70 36624 ISO3601-232 69,44x3,53

  • ERIKS:10027373
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€1.39/ pieceexcl. VAT

€1.68incl. VAT

252 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.39

-

25+

€1.25

10.00%

50+

€1.11

20.00%

100+

€0.97

30.00%

250+

€0.83

40.00%

500+

€0.69

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
69.44 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
232
Standard packaging size
100
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€3.37/ pieceexcl. VAT

€4.08incl. VAT

Estimated delivery date - 25/03/2027
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026