ERIKS

ERIKS O-ring NBR 70 36624 ISO3601-133 45,69x2,62

  • ERIKS:10027267
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€0.84/ pieceexcl. VAT

€1.02incl. VAT

16985 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.84

-

25+

€0.76

10.00%

50+

€0.67

20.00%

100+

€0.59

30.00%

250+

€0.51

40.00%

500+

€0.42

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
45.69 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
133
Standard packaging size
250
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€2.67/ pieceexcl. VAT

€3.23incl. VAT

Estimated delivery date - 10/12/2026